Shop All Heated Hoodies
Milwaukee Tool
M12 Heated Hoodie Kit - Gray 2X-Large
Mfr # 306G-212X
Zoro # G705959105
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heated Areas Back, Chest
- Replacement Charger Number 2XKZ7
- Replacement Battery 38D763
- Includes Battery, Battery Holder
Product Information
- Brand Milwaukee Tool
- MFR # 306G-212X
- Zoro # G705959105
- UPC # 045242659258
- Country of Origin Viet Nam
- Category Heated Hoodies
Dimensions
Size | 2XL |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Length | 31 1/4 in |
Sleeve Length | 39 in |
Description
Heated Hoodie Kit, Sweatshirt Style Full Zip Sweatshirt, Garment Type Hoodie, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes Hood Yes, Hood Style Attached Hood, Length 31 1/4 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 4, Color Gray, Heating Time Up to 8 hrs
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0272-RA_14x10 (LCU4-0272-RA_14x10)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMP-C91-011)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Medium (306G-21M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray X-Large (336G-21XL)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- Milwaukee Tool Heated Clothing