Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large
Mfr # 205G-212X
Zoro # G605976769
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Battery Yes
- Includes Lining Yes
- Maximum Chest Size 48 in
- Insulated for Cold Conditions Yes
Product Information
- Brand Milwaukee Tool
- MFR # 205G-212X
- Zoro # G605976769
- UPC # 045242770038
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Maximum Chest Size | 48 in |
Size | 2XL |
Length | 32 1/4 in |
Minimum Chest Size | 46 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated AXIS Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style Attached, Includes Hood Yes, Length 32 1/4 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Unisex, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , PEDESTRIAN WALKWAY (IN-50-626I)
- PIP Pvc Coated Seamless Knit, Gray Color, PK12 (37-C500PDD/XL)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Small (205G-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, 3X-Large (204B-213X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Large (204B-21L)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray X-Large (234G-21XL)
- Milwaukee Tool Heated Clothing