Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated AXIS Hooded Jacket Kit - Black, X-Large
Mfr # 205B-21XL
Zoro # G705976706
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hood Yes
- Heating Time Up to 12 hr
- Water-Resistant Yes
- Front Closure Type Zipper
Product Information
- Brand Milwaukee Tool
- MFR # 205B-21XL
- Zoro # G705976706
- UPC # 045242658497
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Length | 31 1/4 in |
Sleeve Length | 27 3/4 in |
Minimum Chest Size | 44 in |
Size | XL |
Description
Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style Attached, Includes Hood Yes, Length 31 1/4 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material 100 Percent Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchrage Connctr Strap, Polyester, 36 In L (SFP2267503)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Small (234G-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, X-Large (204B-21XL)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, Small (205B-21S)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- Milwaukee Tool Heated Jackets & Coats