Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Heated AXIS Hooded Jacket Kit - Black, Large
Mfr # 205B-21L
Zoro # G605810919
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hood Features Drawstring Closure
- Color Black
- Temperature Rating 32 to 116.6 Degrees F
- Number of Inside Pockets 1
Product Information
- Brand Milwaukee Tool
- MFR # 205B-21L
- Zoro # G605810919
- UPC # 045242658480
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Sleeve Length | 27 in |
Size-Body Type | Regular |
Length | 30 in |
Size | L |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style Attached, Includes Hood Yes, Length 30 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material 100 Percent Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PGG-06-XXL)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, 3X-Large (204B-213X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, X-Large (204BL-21XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- Milwaukee Tool Heated Jackets & Coats