Shop All Dust Collectors
Milwaukee Tool
M12 HAMMERVAC Universal Dust Extractor Kit
Mfr # 2509-22
Zoro # G601778602
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With SDS Plus Rotary Hammer
- Overall Width 7 in
- Features Adjustable Depth Gauge; Auto on Mode; Autopulse Filter Cleaning Mechanism; OSHA Table 1 Compliant; Universal Side Handle; Vacuum Port in Dust Box to Allow User to Remove Dust Without Exposure
- Overall Depth 8 in
Product Information
- Brand Milwaukee Tool
- MFR # 2509-22
- Zoro # G601778602
- UPC # 045242552283
- Country of Origin China
- Category Dust Collectors
Dimensions
Overall Width | 7 in |
Overall Depth | 8 in |
Compatible Hose Diameters | 1 1/4 in |
Overall Length | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
For Use With | SDS Plus Rotary Hammer |
Features | Adjustable Depth Gauge; Auto on Mode; Autopulse Filter Cleaning Mechanism; OSHA Table 1 Compliant; Universal Side Handle; Vacuum Port in Dust Box to Allow User to Remove Dust Without Exposure |
Includes | Contractor Bag; M12 Lithium-Ion Battery Charger (48-59-2401); (2) M12 Redlithium CP 2.0 Battery (48-11-2420); Large Diameter Nozzle; Replaceable HEPA Filter; Small Diameter Nozzle |
Application | Drilling |
Shop By | New Products |
Number of Pieces | 7 |
Compatible with Manufacturer Part Number | Universal |
Optimal Drilling Range Maximum | 1 1/4 in |
Extractor Mounting Location | On-Tool |
Filtration Type | HEPA |
Wet or Dry Use | Dry |
Battery Series | M12 |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Compatible Chuck Style | SDS-Plus |
Compatible Tool Type | Rotary Hammers |
Product Type | On-Tool Dust Extractor |
Dust Compartment Type | Self-Contained |
Kit Contents | (1) Contractor Bag, (1) Dust Box and Filter, (1) HAMMERVAC w/ Side Handle, (1) Large Diameter Nozzle, (1) M12 Charger, (1) Small Diameter Nozzle, (2) M12 CP2.0 Batteries |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number Universal, Compatible with Grainger Part Number Universal, Battery Series M12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212SPL)
- DEWALT Pilot Pins, Point Style, 4 in Pin L (DWAC02000)
- BOSTON GEAR Mounting Base (56442)
- MILWAUKEE TOOL Dust Extractor Attachment for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2420)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor (Tool Only) (2509-20)
- MILWAUKEE TOOL 8 Gallon Dust Extractor (8960-20)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- Milwaukee Tool Dust Collectors & Accessories