Shop All Cordless Tool Accessories
Milwaukee Tool
M12 HAMMERVAC Crevice Tool
Mfr # 49-90-2325
Zoro # G5982234
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 2306-22, Mfr. No. 2306-20
- Includes M12 Crevice Tool
- Color Black
- Number of Pieces 1
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-2325
- Zoro # G5982234
- UPC # 045242297603
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Depth | 3 7/8 in |
Overall Width | 8 5/8 in |
Overall Length | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 2306-22, Mfr. No. 2306-20 |
Includes | M12 Crevice Tool |
Item | Vacuum Crevice Tool |
Color | Black |
Number of Pieces | 1 |
Material | Plastic |
Compatible Tool Type | Universal |
Wet or Dry Use | Dry |
Compatible with Manufacturer Part Number | 2306-20, 2306-22 |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Kit Contents | (1) Crevice Tool |
Product Type | Vacuum Crevice Tool |
Extractor Mounting Location | On-Tool |
Description
Vacuum Crevice Tool, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Wet or Dry Use Dry, Product Type Vacuum Crevice Tool, Compatible with Manufacturer Part Number 2306-20, 2306-22, Compatible with Grainger Part Number 34K737, 34K738, Kit Contents (1) Crevice Tool, Number of Pieces 1, Color Black, Compatible Tool Type Universal, Material Plastic, Overall Depth 3 7/8 in, Overall Length 2 1/8 in, Overall Width 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- WALTON TOOLS 5/16" (8Mm) 4 Flute Tap Extractor (10314)
- DRILLCO 13/32, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A126)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Rapid Battery Charger (48-59-1802)
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- MILWAUKEE TOOL Battery and Ratchet, 250 RPM Free Speed (48-11-2450, 2457-20)
- MILWAUKEE TOOL M18 Lithium-Ion Battery Charger (C18C)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- Milwaukee Tool Cordless Tool Accessories