Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit
Mfr # 2554-22, 48-11-2420
Zoro # G1607774
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor Yes
- Drive Configuration Straight
Product Information
- Brand Milwaukee Tool
- MFR # 2554-22, 48-11-2420
- Zoro # G1607774
- UPC # 045242521180
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Width | 2 3/8 in |
Overall Length | 4 7/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 250 ft-lb, Battery Included, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, (2) 2.0 Ah, Tool Length 4-13/16 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included 38D764, 38D763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/4 x 3/8 x 1/4 - OX Grip (OX-P405842)
- M.K. MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- KO-KEN Bit Socket 13mm Square 32mm For Drain Plug 1/2 Sq. Drive (4110M-13)
- MILWAUKEE TOOL Impact Wrench, Cordless, Compact, 12VDC (2454-20, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18VDC, Compact (2863-20, 48-11-1865)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY High Torque Impact Wrench 3/4 in. Friction Ring Bare Tool Friction Ring (2864-20)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- DEWALT Cordless Impact Wrench (DCF913P2)
- Milwaukee Tool Cordless Impact Tools