Shop All Cordless Oscillating Tools
Milwaukee Tool
M12 FUEL Multi-Tool, M12 HOCP2.5 Batt
Mfr # 2526-20, 48-11-2425
Zoro # G107964011
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Oscillation Angle 3.9 Degrees
- Power Source Cordless
- Battery Series M12 Redlithium
Product Information
- Brand Milwaukee Tool
- MFR # 2526-20, 48-11-2425
- Zoro # G107964011
- UPC # 045242547531
- Country of Origin Multiple
- Category Cordless Oscillating Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi-Tool and Battery |
Voltage | 12V |
Oscillation Angle | 3.9 Degrees |
Power Source | Cordless |
Battery Series | M12 Redlithium |
Brushless Motor | Yes |
Includes | (1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper |
Battery Capacity | (1) 2.5 Ah |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Minimum Oscillations per Minute | 10,000 |
Anti-Vibration Technology | Yes |
Number of Speed Settings | 12 |
Oscillations per Minute | 10,000 to 20,000 |
Fits Accessory Brand | Milwaukee |
Number of Batteries Included | 1 |
Built-In Light | Yes |
Maximum Oscillations per Minute | 20,000 |
Charger Included | No |
Case Included | No |
Accessory Free Tool Change | Yes |
Battery Model No. | 48-11-2425 |
Connection Style | Universal Open Back |
Switch Type | Slide |
Description
Multi-Tool and Battery, Voltage 12V, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 2.5 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Fits Accessory Brand Milwaukee, Connection Style Universal Open Back, Switch Type Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Large Tap Socket Set, 5 pc. (71670)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, Phillips, and TORX 8-Piece (85617)
- MILWAUKEE TOOL M12 FUEL Multi-Tool Kit, M12 CP2.5 (2526-21XC, 48-11-2425)
- MILWAUKEE TOOL M18 Multi-Tool (Tool Only) (2626-20)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, M18 Series (48-11-1862, 2626-20)
- MILWAUKEE TOOL M18™ Cordless Multi-Tool (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2626-20, 48-11-1820)
- MILWAUKEE TOOL Multi-Tool and Battery (2836-21, 48-11-1880)
- MILWAUKEE TOOL Multi-Tool Kit, 12V, 2.0 Ah Battery, 2.3 lb (2526-20, 48-11-2420, 49-10-9112)
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- Milwaukee Tool Cordless Oscillating Tools