Shop All Cordless Drills
Milwaukee Tool
M12 FUEL Installation Drill/Driver Kit
Mfr # 2505-22, 48-11-2420
Zoro # G200985517
original price:
$447.16
35% off
new price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity 2.0 Ah
- Brushless Motor Yes
- Series M12 FUEL
Product Information
- Brand Milwaukee Tool
- MFR # 2505-22, 48-11-2420
- Zoro # G200985517
- UPC # 045242541232
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Overall Height | 7 in |
Overall Width | 1 3/4 in |
Overall Length | 5 1/8 in |
Description
Drill/Driver Kit, Voltage 12V DC, Battery Capacity 2.0 Ah, Brushless Motor Yes, M12 FUEL Series, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 300 in-lb, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- URREA 1" Drive 6-Point Deep Impact Socket 1-13/16" (10029L)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5004B)
- FLEXCART FC-400 Tool Utility Cart, 4 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-400LBC)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- MILWAUKEE TOOL Drill/DriverTRUE Chuck, 18V DC, 1700 RPM (3601-20)
- MILWAUKEE TOOL Drill Kit, Cordless, 2,000 RPM, 18V DC (2407-22, 48-11-2411)
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1812)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver (Tool-Only) (2505-20)
- Milwaukee Tool Cordless Tools