Shop All Rotary Hammers
Milwaukee Tool
M12 FUEL 5/8? SDS Plus Rotary Hammer Kit
Mfr # 2416-21XC
Zoro # G302566577
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- No Load RPM 900
- Cordless Tool Battery Type Lithium-Ion
- Blows per Minute 6200
Product Information
- Brand Milwaukee Tool
- MFR # 2416-21XC
- Zoro # G302566577
- UPC # 45242330478
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 10 in |
Width | 3-1/2 in |
Chuck Size | 5/8 in |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2---21)
- MILWAUKEE TOOL Long Nose Pliers (48-22-6501)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.752 (111175200)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL Rotary Hammer, Cordless, 1 in, 18V, Pistol-Grip, Tool-Only (2912-20)
- MILWAUKEE TOOL 1-1/8" SDS Plus Rotary Hammer Kit (5268-21)
- MILWAUKEE TOOL SDS-Max Rotary Hammer 1-3/4 in. (5546-21)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- Milwaukee Tool Rotary and Demolition Hammers