Shop All Cordless Combination Kits
Milwaukee Tool
M12 FUEL 3/8" SIW, M12 Compact Inflator
Mfr # 2554-22, 2475-20
Zoro # G009584348
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Impact Wrench, Inflator
- Battery Capacity 2.0Ah, 4.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2554-22, 2475-20
- Zoro # G009584348
- UPC # 045242521180
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Impact Wrench, Inflator |
Battery Capacity | 2.0Ah, 4.0Ah |
Number of Tools | 2 |
Series | M12(TM) |
Item | Impact Wrench Kit and Inflator |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Number of Batteries Included | 2 |
Case Included | (1) Contractor Bag |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Description
Impact Wrench Kit and Inflator, Cordless Tools Included Impact Wrench, Inflator, Voltage 12 V, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Tool Brand Milwaukee, Series M12(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Impact Wrench (250 ft-lb), Other Tools and Accessories Inflator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD STUB LIGHT (MT165G)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- WERA Screwdriver 1/8 in Round (5008008001)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- MILWAUKEE TOOL M18 FUEL Band Saw Kit w 1/2" Mid-Torque (2729-22, 2962-20)
- MILWAUKEE TOOL M186-Tool Kit, M18 Grinder, M18 5.0 (2696-26, 2686-20, 48-11-1850)
- MILWAUKEE TOOL M18 SAWZALL Kit w M18 1/2" Hammer Drill (2821-22, 2904-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL MX Tower Light Kit w M18 2-Tool Kit (MXF041-1XC, 3697-22)
- DEWALT SHELL 20V MAX BL SCREWGUN & IMPACT KIT (DCK268P2)
- Milwaukee Tool Cordless Tools