Shop All Cordless Tool Accessories
Milwaukee Tool
M12 Fuel 3/8" Ratchet Protective Boot
Mfr # 49-16-2557
Zoro # G2030983
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 408L77
- Length 5.78"
- Width 1-7/8"
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2557
- Zoro # G2030983
- UPC # 045242500079
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5.78" |
Width | 1-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 408L77 |
Cordless Tool Battery Type | Li-Ion |
For Use With Mfr. Model Number | 2557-20 |
Series | M12TM |
Features | 3/8 in Outside Diameter, Durable |
Item | Tool Boot |
Category Type | Attachment |
Description
Tool Boot, For Use With 408L77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- BONDHUS 6mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43868)
- MK DIAMOND Mk Diamond Contractor 7In Wet Tile Blade 167029 (7358450)
- STANLEY Series 2000 Toolbox w/Tray, Two Lid Compartments (019151M)
- MILWAUKEE TOOL M12 Redlithium 12V Xc6.0 6 Ah Battery (ML48-11-2460)
- MILWAUKEE TOOL Hose Sleeve (49-90-1958)
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- MILWAUKEE TOOL Adapter for MX FUEL Concrete Vibrator (48-37-3700)
- ILC Replacement for Dewalt Dcd780b Battery (DCD780B)
- Milwaukee Tool Cordless Tool Accessories