Shop All Cordless Combination Kits
Milwaukee Tool
M12 FUEL 3/8" HS Ratchet, M12 Grease Gun
Mfr # 2567-22, 2446-20
Zoro # G109584781
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Grease Gun, Ratchet
- Battery Capacity 2.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2567-22, 2446-20
- Zoro # G109584781
- UPC # 045242593132
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Grease Gun, Ratchet |
Battery Capacity | 2.0Ah |
Number of Tools | 2 |
Series | M12(TM) |
Item | Ratchet and Grease Gun |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Included Fastening Tools | Ratchet (35 ft-lb) |
Case Included | (1) Contractor Bag |
Description
Ratchet and Grease Gun, Cordless Tools Included Grease Gun, Ratchet, Voltage 12 V, Number of Tools 2, Battery Capacity 2.0Ah, Tool Brand Milwaukee, Series M12(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Ratchet (35 ft-lb), Other Tools and Accessories Grease Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- MALCO A60 Sheet Metal Scribe (A60)
- KO-KEN Socket 1.1/4 6 Point 42mm 1/2 Sq. Drive (14400A-1.1/4)
- WESTWARD 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (10E358)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + HTIW Kit (2903-22, 2967-20)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- MILWAUKEE TOOL M18 FUEL 2PC Combo Kit+28PC Hole Saw Kit (3697-22, 49-22-4185)
- MILWAUKEE TOOL M18 Hackzall Kit and 1/2" Impact Wrench (2719-21, 2962-20)
- DEWALT 20VMAX XR BRUSHLESS 2TOOL COMBO KIT (DCK249M2)
- Milwaukee Tool Cordless Combination Kits