Shop All Ratcheting Wrenches
Milwaukee Tool
M12 FUEL 3/8" High Spd Rtch, 2.0 Battery
Mfr # 2567-20,48-11-2420
Zoro # G204851382
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 10 5/8 in
- Number of Batteries Included 1
- Tool Weight 2.1 lb
- Handle Type Straight
Product Information
- Brand Milwaukee Tool
- MFR # 2567-20,48-11-2420
- Zoro # G204851382
- Country of Origin Multiple
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10 5/8 in |
Drive Size | 3/8 in Square |
Head Width | 1 1/2 in |
Head Height | 3/4 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 3/8 in Square, Side to Center 3/4 in, Head Height 3/4 in, Head Width 1 1/2 in, Retainer Type Ring, Handle Type Straight, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 5/8 in, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Floor Line Laser (FLS90)
- PROSKIT Utility Component Storage Box (902-113)
- FREUD Forstner Bit, 2" dia. (PB-015)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- MILWAUKEE TOOL M12 FUEL INSIDER Extended Reach Box Ratchet (Tool Only) (3050-20)
- MILWAUKEE TOOL Box Ratchet Kit, M12 Redlithium, 350 RPM (3050-21)
- MILWAUKEE TOOL 8mm Flex Head Ratcheting Combination Wrench (45-96-9608)
- MILWAUKEE TOOL Lineman’s High Leverage Ratcheting Wrench (48-22-9213)
- MILWAUKEE TOOL 1/2" Flex Head Ratcheting Combination Wrench (45-96-9814)
- MILWAUKEE TOOL Lineman’s 5in1 Ratcheting Wrench (48-22-9216)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- Milwaukee Tool Wrenches