Shop All Cordless Impact Tools
Milwaukee Tool
M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery
Mfr # 2557-20, 48-11-2420
Zoro # G7636769
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Clutch Style Ratchet
- Green Environmental Attribute Product is Rechargeable
- Battery Capacity (1) 2.0 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2557-20, 48-11-2420
- Zoro # G7636769
- UPC # 045242508846
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 5/8 in |
Overall Length | 10 7/8 in |
Head Height | 1 5/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP 6R Locking Clamp With Regular Tips; 6 in. to 150 mm. (VSG-6R)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- ARROW FASTENER NAIL GUN BRAD ELEC ARROW (ET200BN)
- WEATHER GUARD FASTENERS FOR TOOLBOX (999-20PK)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18VDC, Compact (2863-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Pin Detent (Tool Only) (3061P-20)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 1.5Ah Batteries (2462-22, 48-11-2440)
- MILWAUKEE TOOL Impact Wrench and Battery (2864-22R, 48-11-1850R)
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- Milwaukee Tool Cordless Impact Tools