Shop All Ratcheting Wrenches
Milwaukee Tool
M12 FUEL 1/2" Ratchet M12 CP2.0 Battery
Mfr # 2558-20,48-11-2420
Zoro # G804851393
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 11 1/2 in
- Case Included No
- Power Source Cordless
- Cordless Tool Kit Contents (1) Bare Tool; (1) Battery
Product Information
- Brand Milwaukee Tool
- MFR # 2558-20,48-11-2420
- Zoro # G804851393
- Country of Origin Multiple
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Height | 1 3/4 in |
Head Width | 1 5/8 in |
Drive Size | 1/2 in Square |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 175 RPM, Drive Size 1/2 in Square, Side to Center 13/16 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Straight, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- MILWAUKEE TOOL M12 FUEL 3/8" Extended Reach Ratchet Kit (2560-21)
- MILWAUKEE TOOL 15/16" Flex Head Ratcheting Combination Wrench (45-96-9821)
- MILWAUKEE TOOL 15mm Flex Head Ratcheting Combination Wrench (45-96-9615)
- MILWAUKEE TOOL Lineman's High Leverage Ratcheting Wrench with Milled Strike Face (48-22-9213M)
- MILWAUKEE TOOL M12 FUEL 3/8 in Extended Reach Ratchet (Tool Only) (2560-20)
- MILWAUKEE TOOL 1/2" Flex Head Ratcheting Combination Wrench (45-96-9814)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- Milwaukee Tool Ratcheting Wrenches & Sets