Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool)
Mfr # 2565P-20
Zoro # G1937917
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Voltage 12 V
- Max. Torque 220 ft-lb
Product Information
- Brand Milwaukee Tool
- MFR # 2565P-20
- Zoro # G1937917
- UPC # 045242559053
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 13 1/4 in |
Head Width | 2 3/8 in |
Head Height | 2 7/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Right Angle, Max. Torque 220 ft-lb, Bare Tool, Voltage 12 V, Series M12 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 3000, Cordless, Handle Type Right Angle, Tool Weight 2.9 lb, Clutch Style Impact, Battery Pack Replacement 38D763
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Rounded T Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C1000TR6--21)
- K TOOL INTL 1/2 Mini Imp Wre (TT-118A)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench Kit (ML2962-22)
- MILWAUKEE TOOL M12 FUEL 3/8" HIGH SPEED RATCHET KIT (ML2567-22)
- MILWAUKEE TOOL M18 1/2" High-Torque Impact Wrench w/Friction Ring (2663-20)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4 in. Hex Hydraulic Driver Kit (2551-22)
- Milwaukee Tool Cordless Impact Tools