Shop All Tool Hanging Racks & Rails
Milwaukee Tool
M12 Battery Rack for PACKOUT Wall-Mounted Storage
Mfr # 48-22-8338
Zoro # G804860128
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Impact Resistant Polymers
- Color Red
- Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components
- For Use With Modular Connectivity with ALL PACKOUT(TM) Components
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8338
- Zoro # G804860128
- UPC # 045242618019
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Overall Depth | 2 5/8 in |
Overall Width | 3 5/8 in |
Overall Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Rack |
Material | Impact Resistant Polymers |
Color | Red |
Compatible with Product Type | Modular Connectivity with ALL PACKOUT(TM) Components |
For Use With | Modular Connectivity with ALL PACKOUT(TM) Components |
Includes | (1) PACKOUT(TM) M12 Rack |
Features | Clip-In M12 Battery Storage, Fully Customize Your Shop, Most Secure Mounting |
Compatible with Manufacturer Model No. | Modular Connectivity with ALL PACKOUT(TM) Components |
Series | PACKOUT |
Description
Battery Rack, Color Red, Compatible with Grainger Part Number Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Manufacturer Model No. Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components, Features Clip-In M12 Battery Storage, Fully Customize Your Shop, Most Secure Mounting, For Use With Modular Connectivity with ALL PACKOUT(TM) Components, Includes (1) PACKOUT(TM) M12 Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61809)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- SURTEK Quick Release Trigger Clamp 12" (107097)
- DRILL AMERICA 1-11/16" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-11/16-4MT)
- MILWAUKEE TOOL M18 Battery Rack (ML48-22-8339)
- MILWAUKEE TOOL Screwdriver Rack (ML48-22-8341)
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- MILWAUKEE TOOL M18 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8339)
- MILWAUKEE TOOL Screwdriver Rack for PACKOUT Wall-Mounted Storage (48-22-8341)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- Milwaukee Tool Tool Hanging Racks & Rails