Shop All Cordless Combination Kits
Milwaukee Tool
M12 Band Saw Kit and M12 Multi-Tool
Mfr # 2529-21XC, 2426-20
Zoro # G502716574
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included M12 FUEL Compact Band Saw (2529-20)
- Battery Capacity 4Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2529-21XC, 2426-20
- Zoro # G502716574
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | M12 FUEL Compact Band Saw (2529-20) |
Battery Capacity | 4Ah |
Number of Tools | 2 |
Includes | 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractors Bag, M12 FUEL Compact Band Saw (2529-20), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440) |
Series | M12 FUEL(TM) |
Battery Included | 38D764 |
Charger Included | Yes |
Cordless Tool Kit Contents | 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade; Contractors Bag; M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440); M12 FUEL Compact Band Saw (2529-20) |
Battery Model No. | 48-11-2440 |
Band Saw | 60YT66 |
Case Included | Contractors Bag |
Green Environmental Attribute | Product is Rechargeable |
Band Saw - Blade Wd. | 1/2 in |
Number of Batteries Included | 1 |
Item | Band Saw Kit and Multi Tool |
Charger | 2XKZ7 |
Power Source | Cordless |
Oscillating Tool | 6CZA6 |
Battery Series | M12 REDLITHIUM |
Description
Band Saw Kit and Multi Tool, Cordless Tools Included M12 FUEL Compact Band Saw (2529-20), Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 4Ah, Includes 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractors Bag, M12 FUEL Compact Band Saw (2529-20), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440), Tool Brand Milwaukee, Series M12 FUEL(TM), Battery Included 38D764, Number of Batteries Included 1, Battery Model No. 48-11-2440
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- HUOT Tool Cart, Steel (16970)
- JET Sander (IBGB-248)
- DASCO CHISEL UTLTY GRD 12X1.25 (G337)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL Cordless Combination Kit, 4 Tools, 12V DC (2498-24, 48-11-2411)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- MILWAUKEE TOOL MX Concrete Vibrator w M18 Rotary Hammer (MXF371-2XC, 2912-22)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 4 Tools (2696-24, 48-11-1852)
- Milwaukee Tool Cordless Tools