Shop All Borescope
Milwaukee Tool
M-SPECTOR 360 9ft Kit
Mfr # 2314-21
Zoro # G4028823
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 5cm
- Monitor Size 2.7 in
- Camera Size 9 mm
- Shaft Dia. 0.35 in
Product Information
- Brand Milwaukee Tool
- MFR # 2314-21
- Zoro # G4028823
- UPC # 045242268054
- Country of Origin China
- Category Borescope
Dimensions
Observation Depth | 5cm |
Monitor Size | 2.7 in |
Camera Size | 9 mm |
Shaft Dia. | 0.35 in |
Shaft Length | 9 ft |
Manufacturers Warranty Length | 5 yr |
Shaft Diameter | 0.35 in |
Camera Diameter | 5.2 mm |
Display Size | 2.7 in |
Maximum Observation Depth | 1.98 in |
Manufacturer Warranty Length | 2 yr (Battery), 5 yr (Tool) |
Description
Video Borescope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 9 ft, Shaft Diameter 0.35 in, Camera Diameter 5.2 mm, Features (4) LED Lights, Screen Rotation, Includes Carrying Case, Hook, Magnet, Mirror, Plumbing Ball Attachment, Display Size 2.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope Kit, Resistance Properties Waterproof, Number of Camera Probe Lights 4, Maximum Observation Depth 1.98 in, Image Capture Options Video Recording
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Intrinsically Safe Transducer, 0 to100psi (A4SBM0442D0100#)
- B&K PRECISION Generator, Function (4003A)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-190F)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP4)
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- MILWAUKEE TOOL M12™ M-Spector™ 360 10' Inspection Camera (2324-21)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- Milwaukee Tool Borescope