Shop All Pipe Stands & Vises
Milwaukee Tool
Lower Shelf for 6 in. Leveling Tripod Chain Vise
Mfr # 48-22-8695
Zoro # G804946563
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible with Brand Milwaukee
- Compatible with Manufacturer Model Number 48-22-8695
- Product Type Lower Shelf
- Tool Length 30 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8695
- Zoro # G804946563
- UPC # 045242600854
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Tool Length | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Stand Removable Shelf |
Compatible with Brand | Milwaukee |
Compatible with Manufacturer Model Number | 48-22-8695 |
Product Type | Lower Shelf |
Compatible Product Type | Chain Vise |
Compatible with Series | Milwaukee(R) |
Compatible Manufacturer Part Number | 48-22-8695 |
Compatible with Manufacturer Part Number | 48-22-8695 |
Compatible with Manufacturer Model Number [NEW] | 48-22-8695 |
Compatible Manufacturer Model Number | 48-22-8695 |
For Use with Mfr. Model Number | 48-22-8695 |
For Use With Mfr. Model Number | 48-22-8695 |
Description
Pipe Stand Removable Shelf, Product Type Lower Shelf, Compatible Product Type Chain Vise, Tool Length 30 in, Compatible with Brand Milwaukee, Compatible with Grainger Part Number 793ZZ5, Compatible with Manufacturer Model Number 48-22-8695, Compatible with Series Milwaukee(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 12 in.L, Gray (08-12-M-N)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (90295)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GCF50)
- MILWAUKEE TOOL Stainless Steel Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8697)
- MILWAUKEE TOOL 6 in. Leveling Tripod Chain Vise (48-22-8690)
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8696)
- STANLEY Stanley 83-069M MaxSteel„¢ Multi-Angle Base Vise (83-069M)
- RIDGID RIDGID Model No Rj99 Roller Head Pipe Stands, 12 Max Pipe Capacity, 3255 H (56672)
- POWERWELD Large HD Pipe Stand with Vee Head (PWLPS)
- WESTWARD Bench Chain Vise, Top Screw, 1/2 to 8 in (22XR05)
- Milwaukee Tool Pipe Stands & Vises