Shop All Cut-Resistant Gloves
Milwaukee Tool
Level 5 Cut Resistant Nitrile Dipped Gloves - Small (12 pair)
Mfr # 48-22-8950B
Zoro # G103678226
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size S ( 7 )
- Color Gray
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8950B
- Zoro # G103678226
- UPC # 045242530434
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Glove Length | 9.45 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X44E, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- PIP Leather Palm With Knitwrist, Blue, PK12 (86-4104)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- MSA SAFETY Faceshield Visor, Black, 0.098" Thickness (10194819)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8951B)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7943)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, L (48-22-8932)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7941)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves -XXL (48-22-8914)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546XL-09-V)
- Milwaukee Tool Gloves & Hand Protection