Shop All Coring Drills & Accessories
Milwaukee Tool
Large Base Assembly
Mfr # 48-10-0090
Zoro # G402737327
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Silver
- Includes (1) Base, (2) Wheels, (4) Leveling Screws
- Tool Weight 35.5 lb.
Product Information
- Brand Milwaukee Tool
- MFR # 48-10-0090
- Zoro # G402737327
- UPC # 45242089802
- Country of Origin Unknown
- Category Coring Drills & Accessories
Dimensions
Overall Depth | 17-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Silver |
Includes | (1) Base, (2) Wheels, (4) Leveling Screws |
Tool Weight | 35.5 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 3/8 in (49-66-4535)
- DYNAMIC 10 Mechanic's Tools, 10 L (D106002)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- PARAGON DIAMOND TOOLS SDS-Max to 5/8-11 Male Adapter (AD-SDSMAX-58-11)
- Milwaukee Tool Power Drills