Shop All Cordless Tool Accessories
Milwaukee Tool
Knockout Tool and Organizer, 8V DC
Mfr # 2677-23, 48-22-8435
Zoro # G308864356
product price: $1,634.99
/ea
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 8V DC
- Battery Capacity (1) 2 Ah
- For Maximum Stainless Steel Thickness 14 ga
- For Maximum Steel Thickness 14 ga
Product Information
- Brand Milwaukee Tool
- MFR # 2677-23, 48-22-8435
- Zoro # G308864356
- UPC # 045242501311
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 8V DC |
Battery Capacity | (1) 2 Ah |
Item | Knockout Tool and Organizer |
For Maximum Stainless Steel Thickness | 14 ga |
For Maximum Steel Thickness | 14 ga |
Brushless Motor | No |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Punching Capacity in Mild Steel | 4 in |
Dies Included | Dies Included |
Maximum Punching Pressure | 6 ton |
Punching Capacity in Stainless Steel | 4 in |
Description
Knockout Tool and Organizer, Voltage 8V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 14 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity (1) 2 Ah, Maximum Punching Pressure 6 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Brushless Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Click torque wrenches with Rubber Grip, 20-150 Ft-Lb. (6016)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- VULCAN Hammer Sledge 16Lb Hd Wd Hdl36 (34507)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- MILWAUKEE TOOL M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- MILWAUKEE TOOL Battery and Rotary Tool, 12V DC, 32000 RPM (48-11-2425, 2460-20)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- MILWAUKEE TOOL Handheld Concrete Saw, 9 in Blade Dia. (2786-22HD, 48-11-1880)
- MILWAUKEE TOOL MX FUEL Battery Charger (MXFC)
- MILWAUKEE TOOL M18 Redlithium 18V Xc5.0 5 Ah Extended Capacity Battery (ML48-11-1850)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 4.0+8.0Ah LiHD)
- Milwaukee Tool Cordless Tool Accessories