Shop All General Purpose Gloves
Milwaukee Tool
Knit Gloves, Finished, Size XL
Mfr # 48-73-7123
Zoro # G910914111
product price: $10.97
/pr
$10.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Coverage Palm
- Cuff Style Elastic/Knit
- Standards ANSI/ISEA 105-2016, EN388
- Includes Finger Fourchettes No
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7123
- Zoro # G910914111
- UPC # 045242851768
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10.1 in |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4243B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8941)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 105)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7132)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7122E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7153E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7143E)
- HONEYWELL NORTH Glove, General Purpose, Poly/Cotton, PK12 (81/1162M)
- Milwaukee Tool Gloves & Hand Protection