Shop All General Purpose Gloves
Milwaukee Tool
Knit Gloves, Finished, Size S
Mfr # 48-73-7120
Zoro # G110914102
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Coverage Palm
- Cuff Style Elastic/Knit
- Standards ANSI/ISEA 105-2016, EN388
- Fabric Weight 18 gauge
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7120
- Zoro # G110914102
- UPC # 045242851706
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10.1 in |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4243B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-8751E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7153E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-8753)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7144)
- KINCO Foreman Men's Indoor/Outdoor Pull-Strap Padded Gloves Black/Tan L 1 pair (2035-L)
- Milwaukee Tool General Purpose Gloves