Milwaukee Tool

Knit Gloves, Finished, Size M


product price: $10.97
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Glove Coating Coverage Palm
  • Cuff Style Elastic/Knit
  • Standards ANSI/ISEA 105-2016, EN388
  • Reversible No
See all product information

Product Information

Dimensions

Glove Length 10.1 in
Size- Alpha M

Details

Promotion Restriction Not eligible for promotion
Item Knit Gloves
Glove Coating Coverage Palm
Cuff Style Elastic/Knit
Standards ANSI/ISEA 105-2016, EN388
Reversible No
Fabric Weight 18 gauge
Palm Type Coated
Glove Features Breathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Cut Level A2
Glove Lining Material Nylon/Spandex
Knit Material Color Gray
Knit Material Nylon/Spandex
Thickness 18 ga
Hem Style Finished
Finger Coverage Full Finger
Glove Hand Style Left and Right
Double-Dipped No
Includes Finger Fourchettes No
Glove Coating Color Black
Glove Construction Seamless Knit
Includes Reinforced Thumb Crotch Yes
EN 388 Rating 4243B
Lint-Free Yes
Hand Protection Style Glove
Latex-Free No
Touchscreen Compatible Yes
Task and Chore Glove Style Seamless Knit
Glove Coating Finish Rough
Glove Coating Material Nitrile
Insulated No
Silicone-Free No

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4243B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.