Shop All Coated Gloves
Milwaukee Tool
Knit Gloves, Finished, Size M
Mfr # 48-73-7001
Zoro # G810854418
$16.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
- Glove Coating Finish Rough
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7001
- Zoro # G810854418
- UPC # 045242653973
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.3 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 5.5in (CBS-55)
- IMPACTO Anti-Static Insole, Men 12-13, PR (MEMESD1213)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7003)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7010)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8903B)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7032)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- Milwaukee Tool Gloves & Hand Protection