Shop All Coated Gloves
Milwaukee Tool
Knit Gloves, Finished, Size L
Mfr # 48-73-7032
Zoro # G210854421
product price: $22.97
/pr
$22.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
- Glove Coating Finish Rough
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7032
- Zoro # G210854421
- UPC # 045242654161
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.7 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- SUNBELT Carabiner-Oval OS Keylock, Supersafe, SS 6.5" x4" x1" (A-B1ABKL321SS)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7023)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves, EXTRA Glasses AND 3 Pack Ear Plugs (48-22-8902, 48-73-2020, 48-73-3151)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7013)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- Milwaukee Tool Coated Gloves