Shop All Tool Bags, Backpacks & Totes
Milwaukee Tool
Jobsite Backpack
Mfr # 48-22-8200
Zoro # G7719787
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Backpack
- Color Red; Black
- Material Ballistic Nylon
- Features Attachment Strap, Impact Resistant Molded Base, Laptop Sleeve, Load-Bearing Harness
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8200
- Zoro # G7719787
- UPC # 045242333943
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Nominal Overall Height | 24 in |
Nominal Overall Depth | 9 in |
Overall Depth | 9 in |
Overall Height | 24 1/4 in |
Nominal Overall Width | 15 in |
Height | 24-1/4" |
Width | 9" |
Overall Width | 15 3/8 in |
Overall Length | 9 in |
Description
Tool Backpack, Bag Style Tool Backpack, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 24 1/4 in, Overall Depth 9 in, Overall Width 15 3/8 in, Reinforced Bottom Yes, Shape Rectangle, Features Attachment Strap, Impact Resistant Molded Base, Laptop Sleeve, Load-Bearing Harness, Includes Laptop Pocket Yes, Number of Handles 1, Number of Inside Pockets 28, Number of Outside Pockets 7, Number of Pockets 35, Number of Shoulder Straps 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (2807400)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- MILWAUKEE TOOL Parachute Organizer Bag (48-22-8170)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- MILWAUKEE TOOL Tool Bag, Tool Bag, Black, Red, Ballistic, 65 Pockets (48-22-8316)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- BIG TIME PRODUCTS Big Time Products 100842 13 in. AWP Tool Bag (100842)
- Milwaukee Tool Tool Bags, Backpacks & Totes