Shop All Press Tools & Accessories
Milwaukee Tool
IPS-P Pivoting Press Ring 1/2 In
Mfr # 49-16-2650BX
Zoro # G912041464
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Forged Steel
- Manufacturer Warranty Length 2 yr
- Maximum Compatible Pipe Size 1/2 in
- Overall Length 1.17 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2650BX
- Zoro # G912041464
- UPC # 045242736218
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Manufacturer Warranty Length | 2 yr |
Maximum Compatible Pipe Size | 1/2 in |
Overall Length | 1.17 in |
Compatible Pipe Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/2" IPS-P Pivoting Press Ring |
Material | Forged Steel |
Compatible Fitting System | Apollo, MegaPress, PowerPress, Viega |
Compatible Material Type | 304 Stainless Steel, 316 Stainless Steel, Black Iron |
Description
IPS-P Pivoting Press Ring 1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- KOHLER Hose Kit, Replacement (GP1092201)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- MILWAUKEE TOOL Press Jaw Kit, Steel, 6.22" L Overall (49-16-2662R)
- MILWAUKEE TOOL 1/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650M)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2456C)
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- MILWAUKEE TOOL 1-1/8 in. Streamline ACR Press Ring for M18 FORCE LOGIC Press Tool (49-16-2657M)
- MILWAUKEE TOOL 1/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650R)
- MILWAUKEE TOOL 1/2" IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Press Tools (49-16-2650SA)
- Milwaukee Tool Plumbing Tools