Shop All Electric Impact Wrenches
Milwaukee Tool
Impact Wrench/Battery, Quick Change Hex
Mfr # 2865-20, 48-11-1850R
Zoro # G708864369
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah
- Drive Size 7/16 in Hex
- Brushless Motor Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2865-20, 48-11-1850R
- Zoro # G708864369
- UPC # 045242502356
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 7/16 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah |
Item | Impact Wrench and Battery |
Brushless Motor | Yes |
Breakaway Torque | 750 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Fastening Torque | 750 ft-lb |
Number of Batteries Included | 1 |
Case Included | No |
Handle Type | Pistol Grip |
Retainer Type | Quick Change Hex |
Description
Impact Wrench and Battery, Drive Size 7/16 in Hex, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- PFERD 12" Flat File - DIY Packaged - Smooth Cut, with Handle (11015P)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 1/4 Male (EX-250-B)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-90)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- MILWAUKEE TOOL M12 FUEL STUBBY Impact Wrench Protective Boot (Boot-Only) (2554/2555/2555P) (49-16-2554)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2960-20, 48-11-1850R)
- MILWAUKEE TOOL WRENCH IMPACT HI TORQUE 1/2" (ML2863-20)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- Milwaukee Tool Electric Impact Wrenches