Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Cordless, Compact, 12VDC
Mfr # 2454-20, 48-11-2420
Zoro # G3467442
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Driver and Wrench Product Grouping Cordless Impact Wrenches
- Max. Blows per Minute 3500
Product Information
- Brand Milwaukee Tool
- MFR # 2454-20, 48-11-2420
- Zoro # G3467442
- UPC # 045242271122
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Tool Length | 6-1/4" |
Drive Size | 3/8 in Square |
Overall Length | 6 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 117 ft-lb, Bare Tool, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3500, Max. No Load RPM 2650, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Length 6-1/4 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 38D763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (CNMG642MS)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/16, SS (GL3X1000B----X0)
- KNIPEX Crimping Die for Insulated Terminals, Plu (97 49 06)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit (2554-22, 48-11-2420)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 1/2", Cordless (2962-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY High Torque Impact Wrench 3/4 in. Friction Ring Bare Tool Friction Ring (2864-20)
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY (2465-20)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit (2564-22)
- MAKITA Sub-Compact Brushless, Bare Tool, 18V, 2Ah (XDT18ZB)
- Milwaukee Tool Cordless Tools