Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Cordless, 12V DC, 3200 RPM
Mfr # 2552-20, 48-11-2440
Zoro # G3935580
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Belt Clip
- Battery Capacity 4.0 Ah
- Series M12 FUEL(TM)
- Lock-Off Switch Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2552-20, 48-11-2440
- Zoro # G3935580
- UPC # 045242521159
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 1/8 in |
Drive Size | 1/4 in Square |
Description
Impact Wrench, Drive Size 1/4 in Square, Max. Torque 100 ft-lb, Voltage 12 V, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Weight 1.6 lb, Clutch Style Impact, Features 4-Mode Drive control, Auto-Shut Off mode, POWERSTATE(TM), Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- WALTER Modular tool holding system adapters C4-391.01-40 060A (C4-391.01-40 060A)
- MAYHEW TOOLS Mayhew Tools MAY45046 CatsPaw Lighted Flex Pick Up Claw Tool (MAY45046)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- MILWAUKEE TOOL M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY (2466-20)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2557-20, 48-11-2440)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK278C2)
- Milwaukee Tool Cordless Tools