Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Cordless, 12V DC, 3000 RPM
Mfr # 2565-20, 48-11-2440
Zoro # G3935739
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Model No. 38D764
- Free Speed 3,000 RPM
- Handle Type Right Angle
- Green Environmental Attribute Product is Rechargeable
Product Information
- Brand Milwaukee Tool
- MFR # 2565-20, 48-11-2440
- Zoro # G3935739
- UPC # 045242559039
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 13 1/4 in |
Drive Size | 1/2 in Square |
Details
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 220 ft-lb, Voltage 12 V, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Right Angle, Battery Capacity 4.0 Ah, Tool Weight 2.8 lb, Clutch Style Impact, Features Auto Shut-Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, CS, 4-3/8" Shank, 12x3-1/2" (CF436PF)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Ball Nose, Chrome Socket (D006953)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW Kit, M12 HOXC5.0 Batt (2554-22, 48-11-2450)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrench Kit w/ M12™ REDLITHIUM™ XC6.0 Bat. (2555-22, 48-11-2460)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 CP2.5 Battery (2554-22, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY Kit (2865-22)
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- MILWAUKEE TOOL M12 FUEL WRENCH + RATCHET + STARTER KIT (2555-20, 2567-20, 48-59-2440)
- Milwaukee Tool Cordless Tools