Shop All Electric Impact Wrenches
Milwaukee Tool
Impact Wrench and Battery, Pin Detent
Mfr # 2855P-20, 48-11-1850R
Zoro # G508864408
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah
- Drive Size 1/2 in Square
- Brushless Motor Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2855P-20, 48-11-1850R
- Zoro # G508864408
- UPC # 045242568888
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah |
Item | Impact Wrench and Battery |
Brushless Motor | Yes |
Breakaway Torque | 250 ft-lb |
Fastening Torque | 250 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Case Included | No |
Handle Type | Pistol Grip |
Number of Batteries Included | 1 |
Retainer Type | Pin Detent |
Description
Impact Wrench and Battery, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wire Stripper, 14-24 Gauge (68250)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1050)
- BIG HORN Picture Frame Pliers (19120)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- MILWAUKEE TOOL Power Supply Kit and Impact Wrench (MXF002-2XC, 2863-22R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- Milwaukee Tool Electric Impact Wrenches