Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench and Battery Kit
Mfr # 2962-20, 48-59-1880
Zoro # G310436831
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in Square
- Brushless Motor Yes
- Case Included No
- Fastening Torque 550 ft-lb
Product Information
- Brand Milwaukee Tool
- MFR # 2962-20, 48-59-1880
- Zoro # G310436831
- UPC # 045242568925
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | Yes |
Case Included | No |
Fastening Torque | 550 ft-lb |
Breakaway Torque | 650 ft-lb |
Description
Impact Wrench and Battery Kit, Drive Size 1/2 in Square, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449312)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5282A)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- MILWAUKEE TOOL $M12 FUEL 3/8" Ext Reach Ratchet Kit (ML2560-21)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench Kit (ML2962-22)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- MILWAUKEE TOOL M12 FUEL 1/4" Stubby Impact Wrench (2552-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, Compact, 12VDC (2454-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit (2862-22R)
- Milwaukee Tool Cordless Impact Tools