Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench and Battery Kit
Mfr # 2960-20, 48-59-1880
Zoro # G710436837
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brushless Motor Yes
- Handle Type Pistol Grip
- Voltage 18 V
- Drive Size 3/8 in Square
Product Information
- Brand Milwaukee Tool
- MFR # 2960-20, 48-59-1880
- Zoro # G710436837
- UPC # 045242568901
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | Yes |
Handle Type | Pistol Grip |
Voltage | 18 V |
Fastening Torque | 550 ft-lb |
Breakaway Torque | 600 ft-lb |
Case Included | No |
Retainer Type | Friction Ring |
Description
Impact Wrench and Battery Kit, Drive Size 3/8 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Flat Tweezer, Rounded Tips, 120mm (2A-SA)
- PANDUIT Hand Crimpers (CT-1201)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2962-20)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Friction Ring (Tool Only) (3061-20)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2560-20, 48-11-2440)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- Milwaukee Tool Cordless Impact Tools