Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench and Battery Kit
Mfr # 2864-20, 48-59-1880
Zoro # G810436829
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brushless Motor Yes
- Drive Size 3/4 in Square
- Voltage 18 V
- Handle Type Pistol Grip
Product Information
- Brand Milwaukee Tool
- MFR # 2864-20, 48-59-1880
- Zoro # G810436829
- UPC # 045242502332
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | Yes |
Voltage | 18 V |
Handle Type | Pistol Grip |
Battery Capacity | (1) 8.0 Ah |
Fastening Torque | 1,200 ft-lb |
Retainer Type | Through Hole |
Breakaway Torque | 1,500 ft-lb |
Case Included | No |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Number of Batteries Included | 1 |
Actuation | Trigger |
Charger Included | Yes |
Description
Impact Wrench and Battery Kit, Drive Size 3/4 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Mp Btr 3" Stiff Scraper (4209TV)
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit (5VUA0)
- MITUTOYO Ring Gage 2.0in (177-187)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- MILWAUKEE TOOL M18 1/2" MTIW w Pin + 29PC Socket Set (2962P-22R,49-66-7016)
- MILWAUKEE TOOL M12 ¼” Impact Wrench (2461-20)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL 18V 3/8" Friction Ring (2758-20, 48-11-1820)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY Kit (2865-22)
- MILWAUKEE TOOL M12 FUEL 1/4" HIGH SPEED RATCHET KIT (ML2566-22)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- Milwaukee Tool Cordless Tools