Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench and Battery
Mfr # 2864-22R, 48-11-1850R
Zoro # G209203537
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 6.3 lb
- Drive Size 3/4 in
- Battery Capacity (3) 5.0Ah
- Voltage 18 V
Product Information
- Brand Milwaukee Tool
- MFR # 2864-22R, 48-11-1850R
- Zoro # G209203537
- UPC # 045242778980
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in |
Head Width | 3 1/8 in |
Overall Length | 8 5/8 in |
Extended Anvil Length | 3/4 in |
Head Height | 8 1/2 in |
Description
Impact Wrench and Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-186 Drill Mixer, Carbon Steel Double Blade, 5" (15-186)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Taper Hand Tap (008319AS)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 15299 (15299)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Extended Anvil Controlled Torque Impact Wrench with ONE-KEY Kit (2769-22R)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit (2564-22)
- MILWAUKEE TOOL M18 3/8 in Impact Wrench w/Friction Ring (2658-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- MILWAUKEE TOOL M18™ 18.0 1/2" Cordless Impact Wrench, Belt Clip (2759-20, 48-11-1840)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit (ARI20155)
- Milwaukee Tool Cordless Impact Tools