Shop All Shears, Pruners & Loppers
Milwaukee Tool
Holster for M12 Brushless Pruning Shears
Mfr # 49-17-2765
Zoro # G509768965
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 16 in
- Material Synthetic Leather
- For Use With M12â„¢ Brushless Pruning Shears (2534-20)
- Overall Height (In.) 16"
Product Information
- Brand Milwaukee Tool
- MFR # 49-17-2765
- Zoro # G509768965
- UPC # 045242753208
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 16 in |
Overall Height (In.) | 16" |
Width | 5.375" |
Overall Width | 5 3/8 in |
Overall Height | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pruning Shears Holster |
Material | Synthetic Leather |
For Use With | M12â„¢ Brushless Pruning Shears (2534-20) |
Weight | 0.53 lb. |
Application | Pruning |
Includes | (1) M12 Brushless Pruning Shear Holster |
Color | Black |
Product Type | Pruning Shears Holster |
Compatible Manufacturer Number | 2534-20 |
Description
Pruning Shears Holster, Compatible Manufacturer Number 2534-20, Product Type Pruning Shears Holster, Overall Length 16 in, Material Synthetic Leather, Overall Width 5 3/8 in, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Snow Shovel, 39 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638900)
- BRIGGS & STRATTON Screw, 1/4-20 x 1.75 (703057)
- TERRO Ant and Roach Bait Station , 4PK (T360)
- MILWAUKEE TOOL M12 Brushless Pruning Shears (Tool Only) (2534-20)
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Attachment QUIK-LOK™ (49-16-2720)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw (3013-20)
- MILWAUKEE TOOL Pole Saw Kit/ Chainsaw, Cordless, 18 V (2825-21PS, 2727-20)
- MILWAUKEE TOOL Pruning Shears Kit (2534-21)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- GARDENCARE Hydroponic Straight Micro Blade Pruner Stainless Blade (GA20261)
- Milwaukee Tool Lawn & Garden Tools