Shop All Hole Saw Kits
Milwaukee Tool
Hole Saw Set, Porcelain; Tile; Stone
Mfr # 49-56-0540
Zoro # G710040171
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Diamond Grit
- Saw Dia. 3/16 in
- Shank Size 1/4 in
- Impact Rated No
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0540
- Zoro # G710040171
- UPC # 045242830848
- Country of Origin United Kingdom
- Category Hole Saw Kits
Dimensions
Saw Dia. | 3/16 in |
Shank Size | 1/4 in |
Max. Cutting Depth | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Diamond Grit |
Impact Rated | No |
Item | Hole Saw Set |
Teeth per Inch | Continuous Grit |
Primary Material Application | Porcelain; Tile; Stone |
Materials Cut | Ceramic Tile, Glass, Granite, Natural Stone, Porcelain |
Description
Hole Saw Set, Primary Material Application Porcelain; Tile; Stone, Materials Cut Ceramic Tile, Glass, Granite, Natural Stone, Porcelain, Arbor Design Not Applicable, Tooth Material Diamond Grit, Saw Dia. 3/16 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1 1/2 in, Impact Rated No, Replacement Arbor Not Applicable, Thread Size Not Applicable, Shank Size 1/4 in, Pilot Drill Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/4 In. x 50 ft. (C-29)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (JHW35832)
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- MILWAUKEE TOOL 12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set (49-22-3091)
- MILWAUKEE TOOL 12 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set (49-22-4143)
- MILWAUKEE TOOL 8 pc. Single-Piece Carbide Hole Cutter Set (49-22-8620)
- GREENLEE Plumber Hole Saw Kit, Bi-Metal, 10 pcs. (889)
- Milwaukee Tool Hole Saw Kits