Shop All Hole Saws
Milwaukee Tool
Hole Saw Arbor, 3/8, 1/2-20 Thread
Mfr # 49-56-7010
Zoro # G703658680
product price: $17.97
/ea
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 3/8"
- Pilot Bit Material Steel
- Pilot Bit Material Steel
- Includes Pilot Bit Yes
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-7010
- Zoro # G703658680
- UPC # 045242200177
- Country of Origin China
- Category Hole Saws
Dimensions
Shank Size | 3/8" |
Fits Hole Saw Dia. - Imperial | Up to 1 3/16 in |
Arbor Shank Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Pilot Bit Material | Steel |
Pilot Bit Material | Steel |
Includes Pilot Bit | Yes |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Material | High Speed Steel |
Includes | Thunderbolt(R) Pilot Bit |
Arbor Shank Style | Hex |
Arbor Type | Standard |
For Use With | Drill Chucks 3/8" and Larger |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial Up to 1 3/16 in, Includes Pilot Bit Yes, Pilot Bit Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 10" Aluminum T-Bevel (1913-1000)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- BON TOOL Bon 11-779 Scaling Hammer, Bon (11-779)
- MILWAUKEE TOOL 2-1/4 in. Carbide Grit Hole Saw (49-56-0449)
- MILWAUKEE TOOL 1-3/8" BIG HAWG w/Carbide Teeth (49-56-9200)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9680)
- MILWAUKEE TOOL 1-1/2" Quick-Change Steel Plate Carbide Cutter (49-57-8227)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- MILWAUKEE TOOL 2 in. Carbide Grit Hole Saw (49-56-0444)
- MILWAUKEE TOOL 7/8" Quick Change Sheet Metal Carbide Cutter (49-57-8309)
- Milwaukee Tool Hole Saws