Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5392
Zoro # G111208842
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 3/8"-18
- Thread Type NPT
- Hex Size 2-1/6 in
- For Tool Type Rethreading
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5392
- Zoro # G111208842
- UPC # 045242779550
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 3/8"-18 |
Hex Size | 2-1/6 in |
Outside Dia. | 2.0625 in |
Die Thread Size | 3/8-18 |
Overall Length | 2.0625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Thread Type | NPT |
For Tool Type | Rethreading |
Threads per Inch | 18 |
Die Thickness | 3/4 in |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Material - Machining | Carbon Steel |
Finish - Machining | Black Oxide |
Die Shape | Hex |
Thread Standard | NPT |
Description
Hex Threading Die, Thread Size 3/8 In.-18, NPT, Outside Dia. 2.0625 in, Finish - Machining Black Oxide, Thread Type NPT, Threads per Inch 18, Die Thickness 3/4 in, Die Shape Hex, Hex Size 2-1/6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 13mm (1213MRCF)
- STANLEY General Purpose Slotted Screwdriver 5/16 in Round (66-166-A)
- JOHNSON LEVEL & TOOL 98 ALU Cutting Guide (J4900)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-10 Nc (98215)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- Milwaukee Tool Dies