Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5391
Zoro # G811208890
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/4"-18
- Thread Type NPT
- Finish - Machining Black Oxide
- Die Thickness 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5391
- Zoro # G811208890
- UPC # 045242779543
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/4"-18 |
Outside Dia. | 1-7/16 in |
Hex Size | 1-7/16 in |
Die Thread Size | 1/4-18 |
Overall Length | 1.4375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Thread Type | NPT |
Finish - Machining | Black Oxide |
Die Thickness | 1/2 in |
For Tool Type | Die Stocks, Rethreading |
Threads per Inch | 18 |
Thread Standard | NPT |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Die Shape | Hex |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 1/4 In.-18, NPT, Outside Dia. 1-7/16 in, Finish - Machining Black Oxide, Thread Type NPT, Threads per Inch 18, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- TEKTON Dead Blow Hammer Set, 3-Piece (13, 21, 39 oz.) (HDB93001)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- GREENLEE Hydraulic Knockout Punch Ram, 1 (746)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- DRILLCO 6-32 HSS HEX THREADING DIE NUT - 3300E (33E006C)
- GYROS Carbon Steel Hex Rethreading Die, 2-1/2-Inch to 12-Inch, 1 Piece (92-92212)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/8-9 UNC (403280)
- Milwaukee Tool Hex Dies