Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5390
Zoro # G911208875
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/8"-28
- Material - Machining Carbon Steel
- Features Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
- Hex Size 1 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5390
- Zoro # G911208875
- UPC # 045242779536
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/8"-28 |
Hex Size | 1 in |
Outside Dia. | 1-1/8 in |
Die Thread Size | 1/8-28 |
Overall Length | 1.0000 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Material - Machining | Carbon Steel |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Die Shape | Hex |
For Tool Type | Die Stocks, Rethreading |
Thread Type | BSP |
Finish - Machining | Black Oxide |
Threads per Inch | 28 |
Die Thickness | 3/8 in |
Thread Standard | BSP |
Description
Hex Threading Die, Thread Size 1/8 In.-28, BSP, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type BSP, Threads per Inch 28, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- PROTO 1 1/2 in Drive, 3-1/16 in 6 pt SAE Socket, 6 Points (J15049)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- DRILL AMERICA 11/16"-18 Carbon Steel Hex Die (DWTSH11/16-18)
- CENTURY DRILL TOOL Century Drill & Tool Solid 1 In. Die Stock (98504)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- Milwaukee Tool Dies