Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5389
Zoro # G711208839
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/8"-27
- Threads per Inch 27
- Finish - Machining Black Oxide
- Die Shape Hex
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5389
- Zoro # G711208839
- UPC # 045242779529
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/8"-27 |
Hex Size | 1 in |
Die Thread Size | 1/8-27 |
Overall Length | 1.0000 in |
Outside Dia. | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Threads per Inch | 27 |
Finish - Machining | Black Oxide |
Die Shape | Hex |
Thread Standard | NPT |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Die Thickness | 3/8 in |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Material - Machining | Carbon Steel |
Thread Type | NPT |
For Tool Type | Die Stocks, Rethreading |
Description
Hex Threading Die, Thread Size 1/8 In.-27, NPT, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NPT, Threads per Inch 27, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle (13P535)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 5/16" (CDS24N)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- WESTWARD Hex Rethreading Die, Std1 1/8In, 12 Pitch (10M982)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 6.0x1.00mm (97608)
- DRILL AMERICA 1-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/4-8)
- Milwaukee Tool Hex Dies