Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5376
Zoro # G411208856
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 3/4"-10
- Thread Standard NC
- Outside Dia. 1-7/16 in
- Finish - Machining Black Oxide
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5376
- Zoro # G411208856
- UPC # 045242779505
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 3/4"-10 |
Outside Dia. | 1-7/16 in |
Hex Size | 1-7/16 in |
Die Thread Size | 3/4-10 |
Overall Length | 1.4375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Thread Standard | NC |
Finish - Machining | Black Oxide |
Thread Type | NC |
Die Thickness | 1/2 in |
Die Shape | Hex |
Threads per Inch | 10 |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Material - Machining | Carbon Steel |
For Tool Type | Die Stocks, Rethreading |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Description
Hex Threading Die, Thread Size 3/4 In.-10, NC, Outside Dia. 1-7/16 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 10, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose (F6423)
- STANLEY Stanley® Fatmax Xtreme® Magnetic Torpedo Level – 9" Merchandiser (43-609M)
- IRWIN 7-1/4" Saw Blade, Steel, PK25 (25230)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- DRILL AMERICA 3/4"-10 HSS Hex Die (DWTHSHEX3410)
- GYROS Carbon Steel Hex Rethreading Die, 1/2-Inch to 13-Inch, 1 Piece (92-93213)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Hex Pipe Die (DWTHXNPT18)
- Milwaukee Tool Dies