Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5366
Zoro # G711208778
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size M14 x 1.50 mm
- Die Thread Size M14 x 1.50 mm
- Material - Machining Carbon Steel
- Outside Dia. 1-7/16 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5366
- Zoro # G711208778
- UPC # 045242779468
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M14 x 1.50 mm |
Die Thread Size | M14 x 1.50 mm |
Outside Dia. | 1-7/16 in |
Overall Length | 1.4375 in |
Hex Size | 1-7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Material - Machining | Carbon Steel |
Die Thickness | 1/2 in |
Thread Type | Metric |
Thread Standard | Metric |
Finish - Machining | Black Oxide |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Die Shape | Hex |
Thread Pitch | 1.50 mm |
For Tool Type | Die Stocks, Rethreading |
Description
Hex Threading Die, Thread Size M14 x 1.50 mm, Metric, Outside Dia. 1-7/16 in, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 1.50 mm, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/4 in. Lockbolt to Blind Rivet Tool Conversion Kit (49-16-2661R)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- DRILL AMERICA 1-5/16in-18 UNS X 2-1/2in OD HSS Round Adjustable Die (DWTSR212-151618)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-40 Nc (96101)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-16 UNF (403272)
- Milwaukee Tool Hex Dies