Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5365
Zoro # G511208763
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 9/16"-12
- Finish - Machining Black Oxide
- Features Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
- Material - Machining Carbon Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5365
- Zoro # G511208763
- UPC # 045242779451
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 9/16"-12 |
Overall Length | 1.4375 in |
Die Thread Size | 9/16-12 |
Outside Dia. | 1-7/16 in |
Hex Size | 1-7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Finish - Machining | Black Oxide |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Material - Machining | Carbon Steel |
Die Thickness | 1/2 in |
Threads per Inch | 12 |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
For Tool Type | Die Stocks, Rethreading |
Thread Standard | NC |
Thread Type | NC |
Die Shape | Hex |
Description
Hex Threading Die, Thread Size 9/16 In.-12, NC, Outside Dia. 1-7/16 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 12, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- ROTHENBERGER Nipple Chuck, 3/4 (00185)
- GREY PNEUMATIC 1/2" Drive x 1/2" Hex Driver 4" Length (29164F)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- KODIAK CUTTING TOOLS 7/8-14 Die Hex Rethreading Carbon Steel (5471246)
- IRWIN DIE HEX 1"" 8-32NC CARDED (9324)
- Milwaukee Tool Hex Dies